Shop All Automotive Fuses
Mersen
Automotive Fuse, 15A, 32V
Mfr # AF2-15-B
Zoro # G9038239
product price: $794.68
/ea
Free Shipping & Returns
$794.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Fuse Amps 15A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF2-15-B
- Zoro # G9038239
- UPC # 00782001387327
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 15A |
Fuse Amps | 15A |
Fuse Voltage Rating | 32V |
Description
AUTO FUSE 32V 15A AF2 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Phone Plug for 24 AWG Solid Wire-8-Contact (AT8X8SC-2224)
- SQUARE D GRND Bar Kit (PK7GTACP)
- ANACONDA SEALTITE HTUA FLEXIBLE 100FT 3/4IN CONDUIT (037422-0000)
- DWYER INSTRUMENTS Ts-13010 Digitaltempsw, 110V, 16A, Spst, F (TS-13010)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 15 A (CBF-15)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-M Series, 10 A (CBT-10M)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 60A, 32V DC, Non-Indicating (FMX-60LP)
- EATON BUSSMANN Automotive Fuse, KAC Series, 350A, Not Rated, Non-Indicating (KAC350)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- Mersen Automotive Fuses