Shop All Automotive Fuses
Mersen
Automotive Fuse, 10A, 32V
Mfr # AF2-10-B
Zoro # G9038290
product price: $794.68
/ea
Free Shipping & Returns
$794.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Fuse Voltage Rating 32V
- Fuse Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF2-10-B
- Zoro # G9038290
- UPC # 00782001387310
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 10A |
Fuse Voltage Rating | 32V |
Fuse Amps | 10A |
Description
AUTO FUSE 32V 10A AF2 B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1944-5AV61, Size 3RT1044 (SE14480)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- LUMAPRO Electronic Flasher, Variable Load, EF32 (2FNE5)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- QUICKCABLE Automotive Fuse, ATC Series, 30A, 32V DC, 25 PK (509131-025)
- BUYERS PRODUCTS Black 4-Switch Panel 3-On/Off 1-Momentary (6391204)
- EATON BUSSMANN Automotive Fuse, FMX Series, 60A, 12V DC, Non-Indicating (FMX-60)
- MOTORMITE Fuse Holder Mini Style, 85670 (85670)
- EATON BUSSMANN Auto Fuse Atm&Max Asst (NO.64)
- Mersen Fuses