Shop All Automotive Fuses
Mersen
Automotive Fuse, 10A, 32V
Mfr # AF-10
Zoro # G0907311
product price: $1.08
/ea
Sold in multiples of 16 for $17.28
$17.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Fuse Amps 10A
- Fuse Voltage Rating 32V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-10
- Zoro # G0907311
- UPC # 00782001244095
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 10A |
Fuse Amps | 10A |
Fuse Voltage Rating | 32V |
Description
AUTOMOTIVE FUSE SE 32V 10A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AX)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (LL37)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LP4K0910BW3)
- ZORO SELECT Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEE9)
- METRA ELECTRONICS ATC FUSE 10 AMP PACKAGE OF 25 (ATC10-25)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- EATON BUSSMANN Automotive Fuse, SFE Series, 30A, 32V DC, Indicating, 5 PK (SFE-30)
- BATTERY DOCTOR Toggle Switch, SPST, Silver, Panel Mount (20506)
- BLUE SEA SYSTEMS Blue Sea 125A Fuse Terminal (5184)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- EATON BUSSMANN Automotive Fuse, ATM Series, 5A, 32V DC, Non-Indicating (BP/ATM-5-RP)
- Mersen Fuses