Shop All Fuse Accessories
Mersen
Add-on Switch Quick Connect
Mfr # AOS-Q
Zoro # G9034538
product price: $46.85
/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Snap-On
- Connector Type Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AOS-Q
- Zoro # G9034538
- UPC # 782001940751
- Country of Origin Mexico
- Category Fuse Accessories
Details
Mounting Style | Snap-On |
Item | Quick Connect |
Connector Type | Quick Connect |
Description
ADD-ON SWITCH QUICK CONNECT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0H33750162)
- MELTRIC 796P0JS2 HANDLE w/CORD GRIP (796P0JS2)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY4)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Hinged (N1C060806)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- EATON BUSSMANN Disconnect Switches, 60A Amp Range, 600V AC Volt Rating, 3 Poles, Box Lug, Class J Fuse Fuse Type (CCP2-3-60CF)
- Mersen Fuse Accessories