Shop All Automotive Fuses
Mersen
7.5A 32V
Mfr # AF-7-1/2
Zoro # G0907339
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Voltage Rating 32V
- Fuse Amps 7.5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF-7-1/2
- Zoro # G0907339
- UPC # 782001244088
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Fuse Voltage Rating | 32V |
Fuse Amps | 7.5A |
Description
AUTOMOTIVE FU SE 32V 7-1/2A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (300 Pack), 300PK (SMP16A-3X0)
- EATON BUSSMANN Fuse, GMQ Series, Time Delay, 1A, 300V AC, 10kA at 300V AC (GMQ-1)
- FIRMAN Portable and Inverter Generator, Gasoline, 3,300 W Rated, 3,650 W Surge, Recoil Start (W03381)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- AUDIOP AUDIOP N5 Inline AGU Fuse Holder - Platinum (N5)
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC, 100 PK (509153-100)
- LITTELFUSE Fuse Assortment, Mini, 1 Each Mini 3A, 5A, 7.5A, 10A, 15A, 20A, 25A, 30A (00940362ZP)
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- GROTE Flasher, 3-Pin LED Applications (44110)
- Mersen Fuses