Shop All Midget Fuses
Merrychef
Fuse 1In 10A Hrc
Mfr # 30Z0217
Zoro # G201283629
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- DC Voltage Rating Not Rated
- Brand MERRYCHEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merrychef
- MFR # 30Z0217
- Zoro # G201283629
- Country of Origin United Kingdom
- Category Midget Fuses
Details
Amps | 10A |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | MERRYCHEF |
Description
Fuse 1In 10A Hrc. Merrychef is a pioneer in the application of microwave energy in catering, and the first to produce a microwave-accelerated combination oven This is a genuine OEM (Original Equipment Manufacturer) part. Use genuine OEM parts for safety reliability and performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (C50T-A)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- ENM Counter, Hand Tally, 2 Gang, 4 Digits (M4502)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C845)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 8A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (BAF-8)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 3.50A, 250V AC, Non-Indicating (FNM-3-1/2)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 30A, 600V AC, Non-Indicating (KLKD030)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 0.20A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-2/10)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 7A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-7)
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- Merrychef Fuses