Merry Products PTP0050203100 Pink Puzzle Pet Teepee Tent; Medium
Mfr # PTP0050203100
Zoro # G603901374
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merry Products
- MFR # PTP0050203100
- Zoro # G603901374
- UPC # 812482020984
- Country of Origin China
- Category Pet Grooming & Health
Description
This Pet Teepee gives your furry friend their own private resting area. It is the perfect piece to hide their toys, beds and accessories when your guests come over. This fun, cute and well-crafted tent adds some spunk to your decor. The Pet Teepee is made of Eucalyptus hard wood, complete with a cotton canvas with a 2-flap front opening and is extremely easy to assemble. The exclusive lines of wood pet houses and indoor and outdoor furniture have received tremendous recognition for superior quality, beautiful craftsmanship and unique design that compliments both indoor decor and outdoor living spaces. At merry products, we are dedicated to continue creating and developing user friendly products that are aesthetically pleasing, intelligently functional and competitively priced. These teams of designers work seamlessly together to create award winning, patented products that offer not only beautiful style but also creative solutions and user friendly functionality.
Specifications- Color: Pink
- Size: Medium
- Dimension: 37.2" H x 29.92" W x 29.92" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Tan (1206BEIGE)
- MTD BELT DRIVE DECK 42"" MTD (OEM-754-0371A)
- JR PRODUCTS JR Products 12835 Momentary-On/Off/Momentary-On Switch - White (12835)
- SMITH PERFORMANCE SPRAYERS Brass Flat Fan Tip, 0.5 GPM (182922)
- MERRY PRODUCTS Merry Products PTP0030203200 Orange Puzzle Pet Teepee Tent; Medium (PTP0030203200)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 30x20.5x4, Gray (390553APC)
- CHEW + HEAL Tear Stain Remover - 4oz (CH-38284)
- MOTHER EARTH 1.5 Cu.ft. Groundswell Performance Potting Soil (MO8162)
- COASTAL PET Safari Self Cleaning Slicker MEDIUM (2426-M)
- UNCONDITIONAL LOVE 17 oz Ultra Max Clarifying Treatment (UN3724926)
- BISSELL Pet Carpt Clnr2X Con52Oz (72U81)
- Merry Products Pet Grooming & Health