Shop All Patio Dining Chairs & Stools
Merry Products
Merry Products ADC0561120810 32.28 in. Lakeside Faux Wood Adirondack Chair; Espresso
Mfr # ADC0561120810
Zoro # G003917234
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merry Products
- MFR # ADC0561120810
- Zoro # G003917234
- UPC # 812482023978
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Relax outside in this stylish Adirondack chair. The wide armrests and tall backrest make this one comfy chair for lounging around as you soak up some sun or enjoy a cold drink. Made entirely from faux wood, this design will last you a long time.
Features- Classic Adirondack design
- Easy to assembly
- Comfortably seats 2-people
- Color: Espresso
- Material: Faux Wood
- Frame Material: Plastic
- Seating Type: Without Cushion
- Assembled Depth (in.): 32.28
- Assembled Width (in.): 29.53
- Chair Seat Width (in.): 19.69
- Seat Depth (in.): 19.69
- Weight: 31.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE PRODUCTS 48 BLK StepIn Post (2400)
- PET ADOBE Activity Center Interactive Play Area Station for Cats/Kittens with Mat, Toys and Napping | Foldable (990793VPG)
- RAIN BIRD Impact Sprinkler Head, 20 to 50 psi (25PJDA-C)
- BIRCHWOOD CASEY Dirty Bird 50 Yard Small Bore-25 Ta, 8 (BC-35815)
- WALKER EDISON FURNITURE Outdoor Chevron Chair; Grey Wash - 35 x 25 x 25 in. (OWC2VINGW)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- MANHATTAN COMFORT Genoa Patio Dining Armchair in Nature Tan Weave (OD-DC002-NE)
- FLASH FURNITURE Red All-Weather Steel Dining Chair (XU-CH-10318-ARM-RED-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- FLASH FURNITURE Black-Antique Gold Metal Indoor-Outdoor Chair with Arms (4-CH-31270-BQ-GG)
- FLASH FURNITURE 2Pack 30" High White Metal Barstool with Slat Back (2-CH-61200-30-WH-GG)
- Merry Products Patio Furniture