Shop All Patio Dining Chairs & Stools
Merry Products
Merry Products ADC0511120110 36.61 in. Lakeside Faux Wood Adirondack Chair; White
Mfr # ADC0511120110
Zoro # G803917458
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merry Products
- MFR # ADC0511120110
- Zoro # G803917458
- UPC # 812482024395
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Relax outside in this stylish Adirondack chair. The wide armrests and tall backrest make this one comfy chair for lounging around as you soak up some sun or enjoy a cold drink. Made entirely from faux wood, this design will last you a long time.
Features- Classic Adirondack design
- Easy to assembly
- Comfortably seats 2-people
- Color: White
- Material: Faux Wood
- Frame Material: Plastic
- Seating Type: Without Cushion
- Assembled Depth (in.): 32.28
- Assembled Width (in.): 29.53
- Chair Seat Width (in.): 19.69
- Assembled Height (in.): 36.61
- Weight: 31.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- KNETIX Newton Digital Bow Scale (15836)
- CLASSIC ACCESSORIES Heavy Duty Tractor Cover, Medium, Dark/Light, Grey (52-148-380301-00)
- KENYON 11 ga Trenching Shovel, Steel Blade, 48 in L Natural Hardwood Handle (89025)
- FLASH FURNITURE 5 Pack Navy Outdoor Stack Chair w/ Flex Material (5-JJ-303C-NV-GG)
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool (CH-31320-30GB-WH-GG)
- VIFAH Malibu Outdoor Garden Stacking Armchair, 4PK (V1080)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- FLASH FURNITURE 5 Pack Black Steel Patio Arm Chair with Round Back (5-CO-3-BK-GG)
- Merry Products Outdoor Chairs