Shop All Books
Merriam-Webster
The Merriam-Webster Thesaurus, New Edition, PK3
Mfr # MW-8508
Zoro # G2877825
product price: $19.50
/pk 3, $6.50/ea
$19.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3+
- Includes 3 thesauruses
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merriam-Webster
- MFR # MW-8508
- Zoro # G2877825
- UPC # 194629086955
- Country of Origin United States
- Category Books
Details
Color | Multi |
Recommended Grade | Grade 3+ |
Includes | 3 thesauruses |
Recommended Age | 8+ Years |
Description
The Merriam-Webster Thesaurus is an all-purpose thesaurus featuring more than 150,000 word choices including synonyms, antonyms, related words, and idiomatic phrases. Abundant usage examples. Alphabetically organized for ease of use. Brief definitions describing shared meanings. Includes 800 pages. Measures 4.125" x 6.75". Mass-market paperback binding. Sold as a pack of 3 identical books.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Black Toner Cartridge 6K YLD (24B6011)
- BILT-RITE MASTEX HEALTH 21 In Crepe Table Paper (10-68950)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- MERRIAM-WEBSTER Merriam-Webster Spanish-English Visual Dictionary (9780877792925)
- MERRIAM-WEBSTER Merriam-Websters Pocket Dictionary, PK3 (MW-5308)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- MERRIAM-WEBSTER Websters Thesaurus for Students, Fourth Edition, PK6 (9781596951815)
- MERRIAM-WEBSTER The Merriam-Webster Dictionary, Trade Paperback, 2019 Copyright (9780877796688)
- REMEDIA PUBLICATIONS Life-Skill Lessons Book Series (930H)
- Merriam-Webster Books