Shop All Books
Merriam-Webster
Merriam-Websters Intermediate Dictionary, Hardcover, 2020 Copyright
Mfr # 9780877796985
Zoro # G4110510
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 book
- Recommended Age 11-14 Years
- Recommended Grade Grade 6-8
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merriam-Webster
- MFR # 9780877796985
- Zoro # G4110510
- Country of Origin India
- Category Books
Details
Includes | 1 book |
Recommended Age | 11-14 Years |
Recommended Grade | Grade 6-8 |
Color | Multi |
Material | Paper |
Description
A newly revised edition written especially for middle school student. Defines 70,000 words. Includes hundreds of new words. Offers 23,000 usage examples and 1,000 illustrations to help clarify and expand understanding. Has abundant word history and synonym paragraphs. 2020 Copyright.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 16x14x10 in (55NM66)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 7", Kraft, 25/Bundle (11R187)
- ZORO SELECT 3" Round Ring Binder, Red (UNV30409)
- NATIONAL RecordBook, 300Pages, 14.25x83/4 (57131)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- MERRIAM-WEBSTER Collegiate Thesaurus, Second Edition (9780877793700)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- MERRIAM-WEBSTER Merriam-Webster Spanish-English Visual Dictionary (9780877792925)
- MERRIAM-WEBSTER Merriam-Websters Dictionary and Thesaurus, Mass-Market, 2020, PK3 (9780877792932)
- THAT COMPANY CALLED IF That Company Called If 98603 Electronic Dictionary Bookmark - French; Pink (98603)
- Merriam-Webster Books