Shop All Books
Merriam-Webster
Merriam Websters Elementary Dictionary
Mfr # 9780877797456
Zoro # G5636803
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Author(s) Merriam-Webster
- Page Count 848 Pages
- Recommended Grade 3-5
- Material paper
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merriam-Webster
- MFR # 9780877797456
- Zoro # G5636803
- Country of Origin United States
- Category Books
Details
Author(s) | Merriam-Webster |
Page Count | 848 Pages |
Recommended Grade | 3-5 |
Material | paper |
Color | Multi |
Recommended Age | 8-11 Years |
Description
An essential dictionary for children grades 3-5, ages 8-11. More than 36,000 entries with new words and senses from technology and life sciences, such as alternative energy, friend, and STEM. Definitions are enriched with nearly 1,300 quotes from classic and contemporary children's literature. Includes more than 900 vibrant, colorful illustrations, photographs, and diagrams. Other features include 250 word history paragraphs, 120 synonym paragraphs, and pronunciation paragraphs for every letter. Greek & Latin word root paragraphs and kid-friendly usage hints spark imagination and describe different shades of meanings. A great study aid for students building vocabulary. Perfect resource for school or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA21316)
- SHARPIE Mean Streak Marking Stick, Broad Bullet Tip, Yellow (85005)
- ASP Repair Order Racks - 18 Pocket Rack, 28" X 13" X 2", 1 Per Box (7002)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- MERRIAM-WEBSTER Merriam-Websters Collegiate® Dictionary, Eleventh Edition (9780877798071)
- MERRIAM-WEBSTER Merriam-Webster Collegiate Dictionary, 11th Edition, 1 Each (MER8095)
- MERRIAM-WEBSTER The Merriam-Webster Dictionary, Trade Paperback, 2019 Copyright (9780877796688)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- MERRIAM-WEBSTER Merriam-Websters Dictionary and Thesaurus, Mass-Market, 2020, PK3 (9780877792932)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- EDUCATIONAL INSIGHTS Hot Dots? Jr. Pete the Cat? I Love Kindergarten Set (2453)
- Merriam-Webster Books