Shop All Books
Merriam-Webster
Illustrated Spanish-English Student Dictionary, Spanish Edition
Mfr # 9780877791775
Zoro # G5639533
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Author(s) Merriam-Webster
- Recommended Grade 4-8
- Page Count 496 Pages
- Color Multi
- Recommended Age 9-14 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merriam-Webster
- MFR # 9780877791775
- Zoro # G5639533
- Country of Origin China
- Category Books
Details
Author(s) | Merriam-Webster |
Recommended Grade | 4-8 |
Page Count | 496 Pages |
Color | Multi |
Recommended Age | 9-14 Years |
Material | paper |
Description
This durable, bidirectional dictionary (English to Spanish and Spanish to English) is a resource especially for students learning Spanish or English. More than 50,000 translations include variants, inflected forms, common phrases, synonyms, and definitions. An appendix with detailed pronunciation guides to the English words, includes IPA (International Phonetic Alphabet) and helps English learners speak the language. Special sections include the conjugation of regular and irregular Spanish verbs. 1,000 detailed drawings illustrate more than 10,000 additional terms and phrases that identify parts of the object in both English and Spanish. Perfect for use at school and home, and for students learning a second language. For grades 4-8, ages 10-14. Includes 496 pages. Measures 7.25" x 9.5". Flexi paperback binding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCTS Rediform® Purchase Order Book, 2-Part, Carbonless, 8-1/2" x 11", 50 Sets/Book (1L146)
- ZORO SELECT Corrugated Boxes, 20" x 16" x 8", Kraft, 25/Bundle (493T42)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- BERLIN HAZMAT Shipping Kit, 1 gal. Drum, PK4 (HMS-6740M)
- MERRIAM-WEBSTER Merriam-Websters Dictionary and Thesaurus, Mass-Market, 2020, PK3 (9780877792932)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- MERRIAM-WEBSTER Dictionary, Spanish/Englsh (MER292-5)
- MERRIAM-WEBSTER Merriam-Websters Dictionary for Children (9780877795704)
- MERRIAM-WEBSTER Collegiate Thesaurus, Second Edition (9780877793700)
- MERRIAM-WEBSTER Merriam-Websters Pocket Spanish-English Dictionary, Paperback, PK3 (9780877795193)
- ORIGINAL E-Z GRADER The Ombre E-Z Grader, PK3 (2017)
- Merriam-Webster Books