Merriam-Webster

Dictionary, Spanish/Englsh


product price: $26.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 3.7 lbs
  • Width 6.13"
  • Height 7.88"
  • Depth 1"
  • Choking Hazard No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Merriam-Webster
  • MFR # MER292-5
  • Zoro # G0058821
  • UPC #
    091141002923
  • Country of Origin United States
  • Category Books

Dimensions

Width 6.13"
Height 7.88"
Depth 1"

Details

Item Spanish-English Visual Dictionary
Weight 3.7 lbs
Choking Hazard No

Description

Dictionary,Spanish/Englsh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.