Shop All Books
Merriam-Webster
Advanced Learners English Dictionary
Mfr # 9780877797364
Zoro # G501242685
original price:
$33.09
5% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 9+
- Material Paper
- Includes 1 book
- Color Multi
- Recommended Age 14+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merriam-Webster
- MFR # 9780877797364
- Zoro # G501242685
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade 9+ |
Material | Paper |
Includes | 1 book |
Color | Multi |
Recommended Age | 14+ years |
Description
The Merriam-Webster's Advanced Learner's English Dictionary is designed to help advanced students master spoken and written English as it is actually used, this groundbreaking dictionary provides in-depth and up-to-date coverage of basic English vocabulary, grammar, and usage. Features more than 100,000 words and phrases defined with 3,000 core vocabulary words identified. New words added include eco-friendly, fracking, social media, and hashtag. Includes more than 160,000 usage examples, more than 22,000 idioms, verbal collocations, and commonly used phrases, and more than 1,000 original drawings—including 16 pages of full-color art. Abundant supplemental information includes 30 pages of grammar. Perfect for ESL, EFL, ELL, and TEFL study and instruction. Includes 2,032 pages. Measures 6.5" x 9.375". Trade paperback binding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Lt Brown, Kraft, PK100 (QUA37894)
- ROYAL TONER Toner For TN221BK, Black, 2.5K Pages (TN221BK)
- PENTEL Ink Refill, Bold, Black (PENLR10A)
- FRIXION Gel Pen, 1.0mm Point, 3/5"Wx3/5"Lx5-1/2"H, 12/DZ, Black PK (PIL11384)
- MERRIAM-WEBSTER Dictionary, Spanish/Englsh (MER292-5)
- MERRIAM-WEBSTER Merriam-Websters Dictionary of Basic English, PK2 (MW-7319)
- MERRIAM-WEBSTER Websters Thesaurus for Students, Fourth Edition, PK6 (9781596951815)
- MERRIAM-WEBSTER Hardcover, Collegiate Dictionary, (9)
- MERRIAM-WEBSTER The Merriam-Webster Dictionary, Trade Paperback, 2019 Copyright (9780877796688)
- MERRIAM-WEBSTER Websters For Students Dictionary/Thesaurus Shrink-Wrapped Set, PK2 (9781596951839)
- PACON Paper, Handwriting, White, PK500 (2422)
- Merriam-Webster Books