Shop All Padlocks
Meroni
UFO Classic (2) Lock Kit. Keyed-alike with (3) keys
Mfr # 8080332315D
Zoro # G504994888
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This lock kit is manufactured by Serrature Meroni. This item is the "UFO Classic" and it is ideal for adding additional security to commercial vehicles. UFO Classic‘s intrusion safety is guaranteed by both form and materials used. The spherical cap adheres perfectly to the bodywork, leaving no room for threading instruments to pry. In addition, the core of the tubular key cylinder is anti-trap and anti-picking, with the coveted CNPP and Tov certifications.
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications:
– Reinforced shell, with internal hardened steel spheres to provide anti-drill and anti-cut protection
– Matt nickel finish
– 7 radial pin cylinder with up to 250,000 combinations
– Lock with drill-resistant, pick-proof security cylinder
– Adhesive drilling template for quick installation
– Supplied with all the necessary fitting accessories
– Dimensions: 95 x h 39 mm
– Installation time: 30 min
Regarding this specific product:
- This is a (2) lock kit. Suitable for securing a two doors. Most commonly on a commercial vehicle- this would be used on the rear and side sliding doors.
Regarding install:
- This is a universal install kit.
- This requires drilling many holes into the body/door of the vehicle.
- There are install videos on YouTube showing the process
Specifications:
– Reinforced shell, with internal hardened steel spheres to provide anti-drill and anti-cut protection
– Matt nickel finish
– 7 radial pin cylinder with up to 250,000 combinations
– Lock with drill-resistant, pick-proof security cylinder
– Adhesive drilling template for quick installation
– Supplied with all the necessary fitting accessories
– Dimensions: 95 x h 39 mm
– Installation time: 30 min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4KALH)
- SDC 918 DIGITAL ENTRY 630 (SDC-918U)
- PEMKO Sliding Door Steel Track and Hardware, 96"L x 1-5/16"W (H200/8)
- MERONI UFO+ Single Lock Keyed Unique with (2) reversible keys (8086H3122B)
- MERONI UFO+ (2) Lock Kit Keyed-alike with (3) reversible keys (8086H3232B)
- MERONI UFO Classic Single Lock Keyed Unique with (2) keys (8080331215D)
- MERONI UFO3 Smart Duo (2) Lock Kit with (3) keys, white finish (8090S223PB)
- MASTER LOCK PADLOCK 1 12 IN LAM SS, 2PK (1SSTLFHC)
- COMMERCIAL Padlock (36561)
- MASTER LOCK Padlocks Master (570KADLHHC)
- Meroni Padlocks