Shop All Flap Wheels
Merit
Wheels1-3/16x3/8x1/8" High Pfmnce Micro-
Mfr # 08834137512
Zoro # G300714116
product price: $8.65
/ea
Sold in multiples of 10 for $86.50
$86.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834137512
- Zoro # G300714116
- Country of Origin United States
- Category Flap Wheels
Dimensions
Flap Width | 3/8 in |
Shank Size | 1/8 in |
Overall Diameter | 1 3/16 in |
Wheel Diameter x Flap Width | 1 3/16 in Dia x 3/8 in W |
Shank Size & Type (sub-level) | 1/8 in Straight-Shank |
Shank Size & Type | 1/8 in Straight Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit P120, Series R369, Flap Width 3/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Medium, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Sanding Belt, 3" W, 21" L, 150 Grit, Abranet (AB-3-21-150T)
- MAKITA Guide Rail Connector Kit (P-45777)
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 100 Pk (13219)
- CENTURY DRILL & TOOL Bench Grinder Crimped Wire Wheel, 5" Fine (76863)
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 180G (08834131520)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- MERIT Flap Wheel, AO, 3x1/2x1/4-20 Shank, 120G (08834135003)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 120 (08834137312)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit (08834137340)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46230)
- Merit Flap Wheels