Shop All Unitized Wheels
Merit
Unitized Wheel, 5" dia., 1/2" W
Mfr # 08834131570
Zoro # G6249107
product price: $25.19
/ea
Sold in multiples of 10 for $251.90
$251.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 5 in
- Width 1/2 in
- Mounting Type Quick Change
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131570
- Zoro # G6249107
- UPC # 088341315700
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 5 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Face Width | 1 in |
Overall Diameter | 5 in |
Connector Size | 1/4 in |
Details
Style | Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (5) |
Grade | Medium |
Series | Merit Disc Wheels |
Color | Maroon |
Item | Non-Woven Disc Wheel |
Max. RPM | 4,000 RPM |
Maximum Operating Speed | 4,000 RPM |
Abrasive Type | Non-Woven |
Connector Type | Straight Shaft |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 5 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1 in, Maximum Operating Speed 4,000 RPM, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 1/4 Sheet PSA 6 Holes Stick on Square Sanding Pad Replaces Makita OE # 158324-9 (SPD17)
- CONTINENTAL ABRASIVES 3" 24 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3024)
- ALLWAY WIRE BRUSH BLOCK 7"" (SB619)
- BOSCH Wire Wheel Brush, 4-1/2" dia. Brush (WBX418)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- MERIT Unitized Wheel, 2" dia., 1" W (08834131551)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7100030739)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010309845)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- Merit Unitized Wheels