Shop All Unitized Wheels
Merit
Unitized Wheel, 4" dia., 1/2" W
Mfr # 08834131564
Zoro # G6265189
Sold in multiples of 10 for $216.50
$216.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Width 1/2 in
- Mounting Type Quick Change
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131564
- Zoro # G6265189
- UPC # 088341315649
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Overall Diameter | 4 in |
Connector Size | 1/4 in |
Face Width | 1 in |
Details
Style | Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (4) |
Grade | Medium |
Series | Merit Disc Wheels |
Item | Non-Woven Disc Wheel |
Color | Maroon |
Max. RPM | 6,000 RPM |
Connector Type | Straight Shaft |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 6,000 RPM |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 4 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Roll, AO, 320 Grit, 2"x50 yd., Br (332675)
- FINISH 1ST PSA Sanding Disc, 180 Grit, Gold, PK100 (8423035)
- ARC ABRASIVES Belt Sc Poly 9 X 48 36, 9" W, 48" L, 36 Grit (7289104802)
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. (71-30450VW)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- MERIT Unitized Wheel, 2" dia., 1" W (08834131551)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- STANDARD ABRASIVES Unitized Wheel, 6in Dia x 1/4in W, A/O (66000032467)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000000706)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- Merit Unitized Wheels