Shop All Unitized Wheels
Merit
Unitized Wheel, 3" dia., 1/2" W
Mfr # 08834131496
Zoro # G6275661
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Width 1/2 in
- Mounting Type Quick Change
- Mounting Size 1/4 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834131496
- Zoro # G6275661
- UPC # 088341314963
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/2 in |
Mounting Size | 1/4 in |
Face Width | 1 in |
Diameter x Face Width | 3 in Dia x 1 in W |
Overall Diameter | 3 in |
Connector Size | 1/4 in |
Details
Style | Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (4) |
Grade | Medium |
Series | Merit Disc Wheels |
Item | Non-Woven Disc Wheel |
Color | Maroon |
Max. RPM | 8,000 RPM |
Connector Type | Straight Shaft |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 8,000 RPM |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 3 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAINT-GOBAIN ABRASIVES Norton 66261183815 Paper PSA Disc Roll 6" Dia. P80 Grit Aluminum Oxide 100 Disc Per Roll (66261149842)
- NORTON ABRASIVES CutOff Wheel, Rightcut, 6"x.040"x7/8" (07660702757)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- 3M Disc, Roloc, 60 Grit, Rol 2, PK25 (36526)
- MERIT Unitized Wheel, 2" dia., 1" W (08834131551)
- REX CUT T1 Deburring Wheel, 3"x1/4"x3/8", 12095rpm (134413)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- B & K 1834 SQ WHL Handle (888-001HN)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- CGW ABRASIVES Strip Whl, 4.5x7/8, SC Xtra CRS, Red (59204)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx7/8inx3 in 8S F (XL-WL)
- Merit Unitized Wheels