Shop All Unitized Wheels
Merit
Unitized Wheel, 2" dia., 1" W
Mfr # 08834131551
Zoro # G6318687
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 2 in
- Width 1 in
- Mounting Type Quick Change
- Mounting Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834131551
- Zoro # G6318687
- UPC # 088341315519
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 1 in |
Mounting Size | 1/4 in |
Face Width | 1/2 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Diameter x Face Width | 2 in Dia x 1/2 in W |
Details
Style | Deburring and Finishing |
Mounting Type | Quick Change |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | Merit Disc Wheels |
Item | Non-Woven Disc Wheel |
Color | Maroon |
Max. RPM | 12,000 RPM |
Abrasive Type | Non-Woven |
Connector Type | Straight Shaft |
Maximum Operating Speed | 12,000 RPM |
Description
Non-Woven Disc Wheel, Abrasive Material Aluminum Oxide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Medium, Overall Diameter 2 in, Quick Change System Not Applicable, Series Merit Disc Wheels, Face Width 1/2 in, Maximum Operating Speed 12,000 RPM, Abrasive Type Non-Woven, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 150 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5150)
- WESTWARD Double Spiral Tube Brush, 1/4"Trim L, PK10 (88429)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- 3M CUBITRON Quick Change Discs, 3 In, 60, TSM, PK50 (7000045174)
- MERIT Unitized Wheel, 3" dia., 1/2" W (08834131496)
- SCOTCH-BRITE EXL Unitized Wheel, 8inx1/2inx1/2 in 2S (XL-UW)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/8in.W, 2in.dia. (7100053413)
- REX CUT T1 Deburring Wheel, FineHard, 3x1/16"x3/8", 20000rpm (830072)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 2SF (48290)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1in.W, 2in.dia. (7100053417)
- Merit Unitized Wheels