Shop All Flap Wheels
Merit
Thread Mini Flap Wheel 2x1x1/4 - 20 In.
Mfr # 69957339723
Zoro # G500528612
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit P60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Pink R928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957339723
- Zoro # G500528612
- Country of Origin France
- Category Flap Wheels
Dimensions
Flap Width | 1 in |
Shank Size | 1/4"-20 |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Poly Cotton, Backing Weight X, Grit P60, Series Pink R928, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO CR-8-6MM Standard Tapered Type Mandrel for Cartridge Roll (CR-8-6MM)
- PFERD 3/8" x 5/8" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 280 Grit (46046)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 120SC Grit (34278)
- VSM Type S Quick Change Disc, Aluminu, PK10 (72301)
- MERIT High Performance Mini Flap Wheel 3 x 2 x (08834137460)
- MERIT Flap Wheel, 1-3/16x3/8x1/8in Shank, 80Grit (08834137511)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 60 (08834137590)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 120G (08834131515)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 60G (08834131513)
- PFERD POLIFLAP® Abrasive Flaps - Aluminum Oxide - Set of 12 Flaps, 2-3/8" x 3" - 220 Grit (45966)
- Merit Flap Wheels