Shop All Flap Wheels
Merit
Thread Mini Flap Wheel 1x1x1/4 - 20 In.
Mfr # 69957339719
Zoro # G100528609
product price: $6.55
/ea
Sold in multiples of 10 for $65.50
$65.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Pink R928
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 69957339719
- Zoro # G100528609
- Country of Origin France
- Category Flap Wheels
Dimensions
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Ceramic, Abrasive Type Coated, Backing Material Poly Cotton, Backing Weight X, Grit P60, Series Pink R928, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TR (66623325038)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 180 (08834137253)
- SCOTCH-BRITE Sanding Hand Pad, Maroon, 9 in. L, PK60 (7100023339)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 60 (08834137310)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4, 80 (08834137311)
- MERIT Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 120 (08834137412)
- MERIT Flap Wheel, 3/4 Dia, 3/4 W, Shk 1/8, 120 (08834137592)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- 3M Mounted Flap Wheel, 1 in.W, Medium, 80 Grit (80757)
- Merit Flap Wheels