Shop All Straight Grinding Wheels
Merit
Tapered Spiral Roll 1 x 2 x 3/16 In. Ful
Mfr # 08834181878
Zoro # G600714113
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Series R228
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181878
- Zoro # G600714113
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Overall Diameter | 1 in |
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1 in x 2 in |
Pilot Hole Diameter | 3/16 in |
Diameter x Length | 1 in Dia x 2 in L |
Details
Item | Cartridge Roll |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Series | R228 |
Abrasive Grit | 60 / P60 |
Backing Weight | X |
Cartridge Roll Design | Tapered |
Backing Material Type | Cloth |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 60 / P60 |
Abrasive Grade | Coarse |
Backing Material Weight | X |
Backing Material | Cotton Cloth |
Backing Material & Wt | X Wt Cotton Cloth |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton Cloth, Backing Weight X, Grit 60, Overall Diameter 1 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (94021)
- TITAN $EXO BURR EXTERNAL DEBURRER (TL51950)
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BL (7010291310)
- MIRKA Film Grip Disc, 6", SC, P1500, PK50 (FA62205094)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Refil (08834113003)
- MERIT Non-Woven Wheels3x1/2x1/4 In. Non-Woven (08834131560)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Pl (08834131497)
- MERIT Sand-O-Flex WheelSand-O-Flex Wheel Kit (08834111051)
- CGW ABRASIVES Grinding Whl, 14x1.5x5, T5, AS3-46-J-VCER (37782)
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 36 G (66253440280)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- Merit Straight Grinding Wheels