Shop All Hook & Loop Sanding Discs
Merit
Surface ConditioningDisc, 7In, ExtraCoarse
Mfr # 08834167644
Zoro # G8510241
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834167644
- Zoro # G8510241
- UPC # 088341676443
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Non-Woven |
Backing Weight | B |
Abrasive Grade | Coarse |
Abrasive Grit | 40 |
Series | Surface Prep |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Black |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Extra Coarse |
Resistance Properties | Smear |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 7 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90036)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252843788)
- FLEX-HONE TOOL BC1516600 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC1516600)
- VSM Abrasive Belt, 36 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 36 Grit, Very Coarse, Zirconia (111030)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- ZORO SELECT Sanding Disc, 4-1/2" dia., Nylon Mesh (05539554560)
- Merit Hook & Loop Sanding Discs