Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 7In, 50G, Coarse
Mfr # 05539512525
Zoro # G8510257
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539512525
- Zoro # G8510257
- UPC # 055395125258
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 7" |
Disc Dia. | 7" |
Overall Diameter | 7 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Abrasive Type | Non-Woven |
Series | Surface Prep |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Color | Brown |
Abrasive Grit | 50 |
Backing Weight | C |
Abrasive Grade | Coarse |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight C, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 7 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #4 Supersonic 3/4" NPS Nozzle 1/4" (10AT4)
- CONTINENTAL ABRASIVES SB-3 Aluminum Cut Cylindrical With End Cut Tungsten Carbide Burr for Non-Ferrous Materials (CB-SB3NF)
- WEILER Single Spiral Brush, Power, 1"dia. (91053)
- NYALOX BY DICO Nyalox Wheel Brush, 120 Grit, Orange, 6" (7200067)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Disc Backup Pad (08834184079)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 100 Grit Medium Drywall Sand Pad (DND090100H05G)
- Merit Hook & Loop Sanding Discs