Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 6In, Very Fine
Mfr # 08834162587
Zoro # G8510232
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834162587
- Zoro # G8510232
- UPC # 088341625878
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Disc Backing Material | Paper |
Backing Weight | X |
Series | Surface Prep |
Abrasive Grit | 150 |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Blue |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Very Fine, Grit 150, Overall Diameter 6 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Cg 1 X 42 80, 1" W, 42" L, 80 Grit (40104206)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - A SGP CURVE STEELOX, Aluminum oxide, 40 Grit, Large Radius (67671)
- VSM Abrasive Belt, 50 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (286473)
- NORTON ABRASIVES Unified Wheel, 3in dia.x1/8inWx1/4in (66261191445)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- CONTINENTAL ABRASIVES 6" 100 Grit Zirconia Purple Film Hook & Loop Disc 6 Hole (SD-60HP6100)
- Merit Hook & Loop Sanding Discs