Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 6In, 80G, Medium
Mfr # 05539512521
Zoro # G8510223
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539512521
- Zoro # G8510223
- UPC # 055395125210
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Backing Weight | X |
Abrasive Grit | 80 |
Series | Surface Prep |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Color | Maroon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 6 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Oval Shape, ALU Cut - 1/2" x 7/8" x 1/4" Shank - SE-5 (24655)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442997)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Saitech 4-1/2" x .045" x 7/8" Ceramic Alum. Oxide (23174)
- 3M Refill Roll, 80 ft. L x 2-1/2 in., Fine (60440231581)
- MERIT Disc Backup Pad (08834184079)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- THE MAIN RESOURCE Surface, Condition Disc, 2", Coarse, 100Box (MI197-100)
- Merit Hook & Loop Sanding Discs