Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 5In, 50G, Coarse
Mfr # 05539512519
Zoro # G8510187
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539512519
- Zoro # G8510187
- UPC # 055395125197
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Abrasive Grade | Coarse |
Backing Weight | X |
Disc Backing Material | Paper |
Color | Brown |
Series | Surface Prep |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 50 |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Coarse |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 5 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072721318)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 60G (30537ZA)
- METABO Resin Fiber Disc 7" Speed-Flex Ceramic 36 Grit, 7/8", T29 Fiberglass (655845000)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- CONTINENTAL ABRASIVES 5" 400 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-50RGN400)
- Merit Hook & Loop Sanding Discs