Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4In, Very Fine
Mfr # 66623325935
Zoro # G8510424
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 66623325935
- Zoro # G8510424
- UPC # 666233259358
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Abrasive Grit | 150 |
Series | Surface Prep |
Disc Backing Material | Paper |
Abrasive Grade | Medium |
Color | Blue |
Backing Weight | B |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight B, Coating Coverage Not Applicable, Grade Very Fine, Grit 150, Overall Diameter 4 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Fiber Disc, 5in, Predator, 50G, PK25 (71-057804K)
- HHIP SD-5 Ball Shape Double-Cut Carbide Burrs (3000-0125)
- ARC ABRASIVES Sanding Belt, 37" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue (64370753)
- DEWALT 4" XP Turbo Diamond Cup Wheel (DW4772T)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P220G, PK100 (66261131544)
- Merit Hook & Loop Sanding Discs