Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4In, 50G, Coarse
Mfr # 05539512515
Zoro # G8510406
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539512515
- Zoro # G8510406
- UPC # 055395125159
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4" |
Disc Dia. | 4" |
Overall Diameter | 4 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Abrasive Type | Non-Woven |
Disc Backing Material | Paper |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grit | 50 |
Color | Brown |
Backing Weight | X |
Series | Surface Prep |
Abrasive Grade | Coarse |
Backing Material | Nylon |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Smear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Coarse, Grit 50, Overall Diameter 4 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- WESTWARD Siphon Gun Blast Kit (10Z911)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7010309628)
- PFERD 10" x 1/8" Cut-Off Wheel, 5/8" A.H. - Q - SGP HD STEEL (66009)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Disc Backup Pad (08834184065)
- MIRKA Gold 6" Psa P36 W (23-341-036RP)
- Merit Hook & Loop Sanding Discs