Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4-1/2In, Medium
Mfr # 05539520419
Zoro # G8510336
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539520419
- Zoro # G8510336
- UPC # 055395204199
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Color | Maroon |
Backing Weight | X |
Abrasive Grit | 80 |
Series | Surface Prep |
Disc Backing Material | Paper |
Abrasive Grade | Coarse |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Medium, Grit 80, Overall Diameter 4 1/2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH Hand Tube Brush, .006, HC Steel, 5/16" dia. (05035)
- NYALOX BY DICO Nyalox Cup Brush, 80 Grit, Gray, 2 1/2" (7200005)
- PEARL Premium DC Grinding Wheel For Aluminum 4-1/2 x 1/4 x 5/8-11 AL24M T-27 (DA4510H)
- 3M Cartridge Roll 341D, 1/2inx1inx1/8 in 80 (7100086101)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- PORTER-CABLE 5" H&L AO 5 hole 180g disc 25 pack (735501825)
- Merit Hook & Loop Sanding Discs