Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4-1/2In, 40G
Mfr # 66623326067
Zoro # G8510311
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 66623326067
- Zoro # G8510311
- UPC # 666233260675
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 40 |
Abrasive Type | Non-Woven |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Surface Prep |
Abrasive Grit | 40 |
Abrasive Grade | Coarse |
Color | Black |
Backing Weight | X |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Coating Coverage Not Applicable, Grade Extra Coarse, Grit 40, Overall Diameter 4 1/2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 3"dia., AO, 220G (93562)
- 3M Disc Roll, 6", Gold (1443)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 50G, 6" W, 48" L, 50 Grit (61635)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Mount (66252838868)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 2In, 50G, Coarse (05539562621)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 4In, 50G, Coarse (05539512515)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Fine 50 pk (DND050180H60P)
- Merit Hook & Loop Sanding Discs