Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 4-1/2In, 150G
Mfr # 08834162550
Zoro # G8510345
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4-1/2"
- Vacuum Hole Design No Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834162550
- Zoro # G8510345
- UPC # 088341625502
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 4-1/2" |
Disc Dia. | 4-1/2" |
Overall Diameter | 4 1/2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Color | Blue |
Series | Surface Prep |
Abrasive Grit | 150 |
Backing Material | Nylon |
Disc Backing Material | Paper |
Backing Weight | X |
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Grade | Medium |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Very Fine, Grit 150, Overall Diameter 4 1/2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT High-Performance Aluminum Cutting Wheels (DW8062A)
- WEILER 6" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (12856)
- MARCO Petcock for Moisture Separator for .15/3.0 Cu. Ft. Abrasive Blasting Pots (10L348)
- 3M Fiber Discs, 5" dia., Abrasive Grit 36 (7100099572)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- MERIT Disc Backup Pad (08834184079)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 4In, Very Fine (66623325935)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 40 Grit (SD-234SGR040)
- Merit Hook & Loop Sanding Discs