Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 3In, Very Fine
Mfr # 08834162565
Zoro # G8510397
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834162565
- Zoro # G8510397
- UPC # 088341625656
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3 in |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 150 |
Abrasive Type | Non-Woven |
Abrasive Grade | Medium |
Series | Surface Prep |
Abrasive Grit | 150 |
Backing Weight | X |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Disc Backing Material | Paper |
Color | Blue |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Coarse, Grit 150, Overall Diameter 3 in, Series Surface Prep, Number of Vacuum Holes Non-Vacuum, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 5" Grip (105GG)
- UNITED ABRASIVES/SAIT SAIT 23013 A60T Burr Free Thin High Speed Cut-Off Wheels 2" x .035" x 1/4", 1-Pack (23013)
- DREMEL Diamond Wheel Point, 5/64 in. (7103)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, A3, Reg, 80G (39405)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- MERIT Surface Conditioning Disc, 4-1/2In, 150G (08834162550)
- MERIT Disc Backup Pad (08834184065)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- 3M Hook-and-Loop Sanding Disc, Grit 800, PK50 (7100199417)
- Merit Hook & Loop Sanding Discs