Shop All Hook & Loop Sanding Discs
Merit
Surface Conditioning Disc, 2In, 50G, Coarse
Mfr # 05539562621
Zoro # G8510433
product price: $0.93
/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2"
- Vacuum Hole Design No Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 05539562621
- Zoro # G8510433
- UPC # 055395626212
- Country of Origin Mexico
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 2" |
Disc Dia. | 2" |
Overall Diameter | 2 in |
Details
Vacuum Hole Design | No Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 50 |
Abrasive Type | Non-Woven |
Backing Weight | C |
Color | Brown |
Abrasive Grit | 50 |
Backing Material | Nylon |
Item | Hook-and-Loop Surface Conditioning Disc |
Series | Surface Prep |
Abrasive Grade | Coarse |
Disc Backing Material | Paper |
Resistance Properties | Smear |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight C, Grade Coarse, Grit 50, Overall Diameter 2 in, Series Surface Prep, Resistance Properties Smear, Number of Vacuum Holes Non-Vacuum, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- DYNABRADE Interface Pad, 8" (53982)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66252838781)
- 3M Disc Interface Pad, 5 In Dia, PK10 (70166)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Disc Backup Pad (08834184019)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Non-Woven Wheels3 x 1 x 1/4 In. AO 5-Ply (08834131557)
- MERIT Surface Conditioning Disc, 7In, 50G, Coarse (05539512525)
- MERIT Abrasive Cross Pad, 80 Grit, 3" L x 3" W (08834182140)
- MIRKA Mesh Grip, Disc, 5", P400 Grit, PK50 (9A-232-400)
- Merit Hook & Loop Sanding Discs