Shop All Flap Wheels
Merit
Super Finish Mini Flap Wheel2-1/2x1/4x1/
Mfr # 08834134001
Zoro # G500528575
Sold in multiples of 10 for $112.90
$112.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P60
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Super Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834134001
- Zoro # G500528575
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Shank Size | 1/4"-20 |
Flap Width | 1/4 in |
Overall Diameter | 2 1/2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1/4 in W |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P60, Series Super Finish, Flap Width 1/4 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 1/2 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE LockingDisc, 3"dia., 50G (92042)
- 3M Sanding Belt, Coated, Ceramic, 60 Grit, Not Applicable, 767F, Maroon (767F)
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft.L, 240G, Brown (66261126282)
- UNITED ABRASIVES/SAIT SAIT 23450 A24R General Purpose Large Diameter Portable Saw Cutting Wheels 14" x 1/8" x 1", 1-Pack (23450)
- MERIT Flap Wheel, 2-1/4x1/4x 1/4-20, 80 grit (08834134002)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8AH, 120G (08834122037)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 80 (08834130644)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 120 (08834137372)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (08834131574)
- MERIT Abrasive Flap Wheel, 3/4 In. Dia, 120 Grit (08834137582)
- CS UNITEC Flap Wheel, 120 Grit, 4in dia, 4-1/8in W (47214)
- Merit Flap Wheels