Shop All Flap Wheels
Merit
Super Finish Mini Flap Wheel 2-1/2x1/4x1
Mfr # 08834134003
Zoro # G900528564
product price: $9.99
/ea
Sold in multiples of 10 for $99.90
$99.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P120
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series Super Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834134003
- Zoro # G900528564
- Country of Origin Germany
- Category Flap Wheels
Dimensions
Flap Width | 1/4 in |
Shank Size | 1/4"-20 |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1/4 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 2 1/2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P120, Series Super Finish, Flap Width 1/4 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 1/2 in, Grade Medium, Shank Type Threaded, Coating Coverage Closed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Rotary Brush, 13 in Dia, Black (1220231)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- SPECIALTY DIAMOND 3/4 Inch Full Bullnose Vacuum Brazed Diamond Profile Wheel with 5/8 Inch-11 Female Threads (V20FBPW)
- PORTER-CABLE Porter Cable 593-16000 6 Inch Standard Adhesive-Back Pad F-7336 (593-16000)
- MERIT Mounted Flap Wheel, Straight, 4" dia., 2" W (08834120458)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 80 (08834137561)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 80 (08834132002)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 60 (08834137560)
- MERIT Flap Wheel, CA, 4 In Diax1 In Wx5/8 AH, 60G (08834122034)
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 120 (08834137142)
- CS UNITEC Interleaf Wheel, 80 Grit, 4in dia, 4-1/8inW (47312)
- Merit Flap Wheels