Shop All Abrasive Pads & Sponges
Merit
Square Pad, Medium Grade, 3" L
Mfr # 08834182057
Zoro # G9907156
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 3 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834182057
- Zoro # G9907156
- UPC # 088341820570
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Length | 3 in |
Width | 3 in |
Thread Size | 1/4-20 in |
Connector Size | 1/4"-20 |
Width x Length | 3 in W x 3 in L |
Overall Width | 3 in |
Overall Length | 3 in |
Description
Square Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 12,000 RPM, Overall Length 3 in, Overall Width 3 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P99, Compatible with Manufacturer Model Number 8834183164, Product Type Square Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. (524070Z-50)
- UNEEDA Sanding Disc 5" EKASTORM Hook & Loop Grit #80 (M-161053)
- 3M CUBITRON Flap Disc, Cloth, 967A, 80 Grit (7010363308)
- WALTER SURFACE TECHNOLOGIES Hand Sand, Shop Roll, 1"x50", P180 gr (14C118)
- MERIT Square Pad, Aluminum Oxide, Grit 60 (08834184463)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- BLUE MONSTER ABRASIVE CLOTH 2""X5YRD (70152)
- GATOR FINISHING AlumiNext Sandpaper Prepare Super Sponge, 120 Fine Grit (7301)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Medium (120-150 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105602)
- UNEEDA EKADIAMOND No Shed Sanding Sponge 1 / 2 inch Grit #180 (400-600 Grit Scratch) Blue (P-106125)
- Merit Abrasive Pads & Sponges