Shop All Abrasive Pads & Sponges
Merit
Square Pad, Aluminum Oxide, Grit 60
Mfr # 08834184463
Zoro # G308657309
product price: $9.15
/ea
Sold in multiples of 100 for $915.00
$915.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Overall Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834184463
- Zoro # G308657309
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Connector Size | 1/4"-20 |
Width x Length | 1 1/2 in W x 1 1/2 in L |
Details
Item | Square Pad |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Product Type | Square Pads |
Series | R228 |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Abrasive Type - Grit | Coated - 60 / P60 |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 18,000 RPM |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Square Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 18,000 RPM, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Backing Material Cotton, Backing Weight X, Product Type Square Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 2-3/4x5, 80 G, PK50 (69957394456)
- GATOR GRIT Gator 11 in. L X 9 in. W 60 Grit Aluminum Oxide All Purpose Sandpaper (3266)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775466)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- MERIT Square Pad, Medium Grade, 3" L (08834182057)
- MERIT Cross Pad 3 x 3 x 1 In. 1/4 In. - 20 120 (08834184116)
- GATOR FINISHING SilicaCut Sandpaper Polish Super Sponge, 1500 Mirror Fine Grit (7466)
- UNEEDA EKASILK PLUS 5mm Sponge 5" Very Fine (320-380 Grit Finish) 5 Holes Hook & Loop Sanding Pad (P-105654)
- NORTON ABRASIVES Abrasive Hand Pad, 9in.L x 6in.W, Green, AO (66261079600)
- DIABLO SandNet 5 in. L X 2-3/4 in. W 220 Grit Ultra Fine Block Hand Sanding Pad (DND234220S10N)
- MIRKA Scuff Pad, 6"x9", Ultra Fine P1500, PK20 (18-111-448)
- Merit Abrasive Pads & Sponges