Shop All Abrasive Stars
Merit
Square Pad, 2x2x1/4in., 60Grit
Mfr # 08834185970
Zoro # G2766736
product price: $3.59
/ea
Sold in multiples of 100 for $359.00
$359.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grade Coarse
- Grit 60
- Max. RPM 25,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834185970
- Zoro # G2766736
- UPC # 088341859709
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Thread Size | 1/4-20 in |
Length | 2 in |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 2 in |
Width x Length | 2 in W x 2 in L |
Connector Size | 1/4"-20 |
Description
Square Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit 60, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 2 in, Overall Width 2 in, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P99, Compatible with Manufacturer Model Number 8834183164, Product Type Square Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 180G (08834123201)
- 3M CUBITRON Flap Disc, Type 29, 4" dia., 80 Grit (7100104917)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1841)
- DEWALT 4-1/2" x 1/4" x 5/8"-11 masonry grinding (DW4551)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- BIG HORN Sanding Bow (19525)
- Merit Abrasive Stars