Shop All Abrasive Wheel Adapters
Merit
Spiral Roll, 3/8 x 1in, 80G
Mfr # 08834183481
Zoro # G1330165
original price:
$0.68
13% off
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Length 1 in
- Backing Material Cloth
- Abrasive Material Aluminum Oxide
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834183481
- Zoro # G1330165
- UPC # 088341834812
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 3/8 in |
Length | 1 in |
Overall Length | 1 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Diameter x Length | 3/8 in Dia x 1 in L |
Details
Item | Cartridge Roll |
Backing Material | Cloth |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Arbor Hole | 1/8 in |
Abrasive Grade | Medium |
Backing Weight | X |
Abrasive Grit | 80 / P80 |
Abrasive Type | Coated |
Series | R228 |
Product Type | Spiral Roll |
Cartridge Roll Design | Tapered |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cloth |
Abrasive Type - Grit | Coated - 80 / P80 |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Wheel, 57A60-M8BW, 10"x.090"x5/8" (66253122824)
- WEILER Mounting Wheels & Unitized Wheels w/1/4" Arbor Hole, 1/4" Stem (56489)
- METABO 10 Sanding Belt 1-1/2" x 30" P60 ZK PK (626305000)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- MERIT Bore Polisher Mandrel (08834154461)
- MERIT Spiral Roll, 1/2 x 1in, 120G (08834183485)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Mandrel, Shank Straight, 3 1/4" L (08834181210)
- MERIT Bore Polisher Extension Mandrel (08834154465)
- GYROS Mandrel 1/8Shnk1/8Screw (80-18100)
- Merit Abrasive Wheel Adapters