Shop All Abrasive Wheel Adapters
Merit
Spiral Roll, 1/2 x 1in, 120G
Mfr # 08834183485
Zoro # G2005421
original price:
$0.97
8% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Grit 120
- Length 1 in
- Backing Material Cloth
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834183485
- Zoro # G2005421
- UPC # 088341834850
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1/2 in |
Length | 1 in |
Overall Length | 1 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Backing Material | Cloth |
Abrasive Material | Aluminum Oxide |
Arbor Hole | 1/8 in |
Series | R228 |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Backing Weight | X |
Abrasive Type | Coated |
Product Type | Spiral Roll |
Abrasive Type - Grit | Coated - 120 / P120 |
Cartridge Roll Design | Tapered |
Backing Material & Wt | X Wt Cloth |
Backing Material Type | Cloth |
Backing Material Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Hand Pad 6 x 9 Uneelon Non-Woven pad, Very Fine A (Maroon) (P-100400)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, P180 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118795)
- NORTON ABRASIVES CutOff Wheel, A60-OBNA2, 4"x.035"x1/4" (66243529606)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" AH, PNG, A/O 280 Grit (43005)
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- MERIT Bore Polisher Mandrel (08834154460)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Bore Polisher Extension Mandrel (08834154186)
- MERIT Adapter (08834131612)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181222)
- CLESCO CR-10 Standard Tapered Type Mandrel for Cartridge Roll (CR-10)
- Merit Abrasive Wheel Adapters