Shop All Abrasive Wheel Adapters
Merit
Spiral Roll, 1/2 x 1-1/2in, 120G
Mfr # 08834181747
Zoro # G1581526
original price:
$1.05
15% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Grit 120
- Abrasive Material Aluminum Oxide
- Length 1 1/2 in
- Arbor Hole 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834181747
- Zoro # G1581526
- UPC # 088341817471
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Diameter | 1/2 in |
Length | 1 1/2 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Diameter | 1/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Diameter | 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYCLO Belt Dressing 8 oz (C124-6)
- WEILER Wheel 10" .0118 Wire Size (09460)
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- TOUGH GUY Bottle Brush, 6 1/2 in Brush L (55FF74)
- MERIT Spiral Roll, 3/8 x 1in, 80G (08834183481)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- MERIT Adapter (08834131612)
- MERIT Bore Polisher Mandrel (08834154461)
- MERIT Adapter, Shank (08834122568)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181222)
- CLESCO H-808-2 Mandrel for Non-Woven Abrasives (H-808-2)
- Merit Abrasive Wheel Adapters