Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 3" W
Mfr # 08834196188
Zoro # G408656295
Sold in multiples of 100 for $355.00
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Series R228
- Abrasive Type Coated
- Abrasive Grit 60 / P60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196188
- Zoro # G408656295
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 3 in |
Overall Width | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 60 / P60 |
Backing Weight | X |
Abrasive Grade | Coarse |
Backing Material | Cotton |
Backing Material & Wt | X Wt Cotton |
Backing Material Type | Cloth |
Band Grit | 60 |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 60 / P60 |
Maximum Operating Speed | 3,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 3,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" Crimped Wire Wheel - Narrow Face - .014 CS Wire, 5/8-11 Thread (80024)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775466)
- PFERD 6" x 9" POLIVLIES® Hand Pad - White - Non-Abrasive (44618)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- MERIT Spiral Band, Aluminum Oxide, 1 1/2" W (08834196554)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Band 1 x 2 In. 80 Grit ARX02 AO (08834196268)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- PFERD 1-3/4" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41241)
- Merit Sanding Bands