Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 3" W
Mfr # 08834196159
Zoro # G608656255
Sold in multiples of 100 for $355.00
$355.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196159
- Zoro # G608656255
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Width | 3 in |
Overall Diameter | 3 in |
Diameter x Width | 3 in Dia x 3 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Backing Weight | X |
Abrasive Grade | Medium |
Backing Material | Cotton |
Abrasive Type - Grit | Coated - 80 / P80 |
Band Grit | 80 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 3,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3 in, Overall Width 3 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 3,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TS, PK50 (71-31465K)
- 3M PSA Sanding Disc, SC, Mesh, 17in, 120G, PK12 (89880553)
- MERIT Cartridge Roll Mandrel7-1/2 x 1/4 In. - (08834180131)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60 (08834137370)
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- MERIT Spiral Band, 1/2 x 1/ 2in, 80G (08834193741)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Band 1/2 x 2 In. 80 Grit ARX02 A (08834196669)
- 3M Cloth Band, 1 in. (7100138141)
- Merit Sanding Bands