Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 2" W
Mfr # 08834196756
Zoro # G008656299
Sold in multiples of 100 for $245.00
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 80
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196756
- Zoro # G008656299
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 3/4 in |
Overall Width | 2 in |
Diameter x Width | 3/4 in Dia x 2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grit | 80 / P80 |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Grade | Medium |
Abrasive Type - Grit | Coated - 80 / P80 |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Band Grit | 80 |
Backing Material Type | Cloth |
Maximum Operating Speed | 10,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 3/4 in, Overall Width 2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 10,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 18 in. L X 3 in. W 120 Grit Zirconium Oxide Sanding Belt 5 pk (DCB318120S05G)
- NORTON ABRASIVES Sanding Disc, Color Yellow, 15,000 RPM (63642506139)
- MIRKA PSA Disc, 5", P150, PK100 (23-332-150)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 24in, 80 Grit (30574)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 2 x 1in, 80G (08834196166)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 60 G (08834196070)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- ARC ABRASIVES Nl Band 3/4 X 2 80 Ao (76646)
- Merit Sanding Bands