Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 2" W
Mfr # 08834196173
Zoro # G808656284
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 60
- Grade Coarse
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196173
- Zoro # G808656284
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Width | 2 in |
Overall Diameter | 2 in |
Diameter x Width | 2 in Dia x 2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 60 |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grade | Coarse |
Abrasive Grit | 60 / P60 |
Backing Weight | X |
Backing Material | Cotton |
Abrasive Type - Grit | Coated - 60 / P60 |
Band Grit | 60 |
Backing Material Weight | X |
Backing Material Type | Cloth |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 6,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 2 in, Overall Width 2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 6,000 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 23070 A60T Burr Free Thin High Speed Cut-Off Wheels 4" x .035" x 3/8", 1-Pack (23070)
- CENTURY DRILL & TOOL Century Drill 76868 Bench Grinder Wire Wheels 8" Dia. Steel Crimped (76868)
- VSM Abrasive Belt, 50 G, AO, 3-1/2x15-1/2", PK10, Coated, 3-1/2" W, 15-1/2" L, 50 Grit, Coarse, KK711X (67355)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 15 pk (DCD050080H15G)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 1/2 x 1/ 2in, 50G (08834196228)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Band, 1 x 1in, 50G (08834193747)
- MERIT Abrasive Spiral Band Kit, Al-Ox, (6) Sizes (08834191461)
- Merit Sanding Bands