Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 1/2" W
Mfr # 08834196189
Zoro # G908656252
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 100
- Grade Medium
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Merit
- MFR # 08834196189
- Zoro # G908656252
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Width | 1/2 in |
Overall Diameter | 1/2 in |
Diameter x Width | 1/2 in Dia x 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 100 |
Grade | Medium |
Series | R228 |
Abrasive Type | Coated |
Abrasive Grade | Medium |
Backing Weight | X |
Abrasive Grit | 100 / P100 |
Backing Material | Cotton |
Abrasive Type - Grit | Coated - 100 / P100 |
Band Grit | 100 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 30,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Maximum Operating Speed 30,000 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2" dia., 80 Grit, Medium (66261180307)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical (60663)
- SCOTCH-BRITE Unitized Wheel, Gray, 1/8in.W, 3in.dia. (7100053418)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91025)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 60G (08834196091)
- MERIT Spiral Band, 1/2 x 1/ 2in, 120G (08834193742)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 80G (08834196165)
- MERIT Spiral Band, Aluminum Oxide, 1/2" W (08834196069)
- MERIT Spiral Band, 120G (08834196066)
- MERIT Spiral Bands3/4 x 1 In. Spiral Band 36 G (08834196261)
- DIABLO Spindle Sanding Sleeves, PK10 (DCVDRMVGPS10G)
- Merit Sanding Bands