Shop All Sanding Bands
Merit
Spiral Band, Aluminum Oxide, 1/2" W
Mfr # 08834196069
Zoro # G508656379
product price: $0.88
/ea
Sold in multiples of 100 for $88.00
$88.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grit 120
- Grade Medium
- Series R228
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Merit
- MFR # 08834196069
- Zoro # G508656379
- Country of Origin United States
- Category Sanding Bands
Dimensions
Overall Diameter | 1/2 in |
Overall Width | 1/2 in |
Diameter x Width | 1/2 in Dia x 1/2 in W |
Details
Item | Spiral Band |
Abrasive Material | Aluminum Oxide |
Grit | 120 |
Grade | Medium |
Series | R228 |
Abrasive Type | Coated |
Backing Material | Cotton |
Abrasive Grit | 120 / P120 |
Backing Weight | X |
Abrasive Grade | Medium |
Band Grit | 120 |
Backing Material Type | Cloth |
Backing Material Weight | X |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | X Wt Cotton |
Maximum Operating Speed | 30,000 RPM |
Description
Spiral Band, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Overall Diameter 1/2 in, Overall Width 1/2 in, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 30,000 RPM, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/4" X 2" Sanding Sleeve 9 Pack Assortment (SS-012032-9PK)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727099)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- DEDECO SUNBURST 2" TC 6-PLY WHITE 120 GRIT (A/O) 1/4" 1/UNIT (1808)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- MERIT Spiral Band, 3/4 x 1in, 120G (08834196219)
- MERIT Spiral Band, 3 x 3in, 36G (08834196262)
- MERIT Spiral Band, 1-1/2 x 1-1/2in, 36G (08834196164)
- MERIT Spiral Band, 1 x 1in, 120G (08834196177)
- MERIT Spiral Band, 3/4 x 1in, 50G (08834193743)
- PFERD 3/4" x 1/2" x 2-1/2" Spiral Band - Tapered Type, Aluminum Oxide 40 Grit (41350)
- Merit Sanding Bands